
Rsa, Incl Ssm299, Blk
Mfr # RSA299
Zoro # G5554727
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Depth
4.4"
Height
1.4"
Width
4.4"
Features
Yaw Adjustment, Pitch Adjustment, Roll Adjustment
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSA299
Zoro #
G5554727
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
4.4"
Height
1.4"
Width
4.4"
Overall Depth
4.40
Overall Width
4.40
Details
Item
Rsa
Features
Yaw Adjustment, Pitch Adjustment, Roll Adjustment
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.