
Rsa331 Incl Ssb Blk
Mfr # RSMB260
Zoro # G2238449
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Height
1.8"
Color
Black
Width
4.4"
Depth
5.1"
Product Type
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB260
Zoro #
G2238449
UPC #
841872145563
Country of Origin
United States
Dimensions
Height
1.8"
Width
4.4"
Depth
5.1"
Details
Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Product Line
Mini RPA Elite
Product Series
RSMx
Maximum Load Capacity
25 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.