Zoro Homepage

Rsa344 Incl Ssb344 Blk

  • Mfr # RSMB298

  • Zoro # G2240591


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Color
Black
Depth
5.1"
Product Type
Ceiling Mount
Width
4.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMB298
Zoro #
G2240591
UPC #
841872154527
Country of Origin
United States

Dimensions

Height
1.8"
Depth
5.1"
Width
4.4"

Details

Color
Black
Product Type
Ceiling Mount
Product Line
Mini RPA Elite
Device Supported
Projector
Maximum Load Capacity
25 lb
Product Series
RSMx

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.