Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rsa349 Incl Ssb349 Blk

  • Mfr # RSMB316

  • Zoro # G2238342


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ceiling Mount
Color
Black
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
Product Series
RSMx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSMB316
Zoro #
G2238342
UPC #
841872159577
Country of Origin
United States

Details

Product Type
Ceiling Mount
Color
Black
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
Product Series
RSMx
Product Line
Mini Elite
Certifications & Standards
TÜV
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.