
Rsa354 Incl Ssb354 Blk
Mfr # RSMB329
Zoro # G2242813
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Eiki Projectors: LC-WBS500 LC-XBS500
Device Supported
Projector
Width
4.40 in
Product Line
Mini Elite
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSMB329
Zoro #
G2242813
UPC #
841872164236
Country of Origin
United States
Dimensions
Width
4.40 in
Height
1.80 in
Depth
5.10 in
Details
Compatibility
Eiki Projectors: LC-WBS500 LC-XBS500
Device Supported
Projector
Product Line
Mini Elite
Color
Black
Product Series
RSMx
Maximum Load Capacity
25 lb
Product Type
Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.