Shop CHIEF
See all product information
Create Account
S CONNEXSYS VIDEO WALL MOUNTING SYSTEM SOLVES COMMON VIDEO WALL CHALLENGES
- Mfr # LVSXUP
- Zoro # G022606287
product price:Â
$
883.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
UL Listed
Color
Black
Depth
4.10 in
Height
32.50 in
Width
19.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVSXUP
- Zoro #
- G022606287
- UPC #
- 841872161181
- Country of Origin
- China
- Standards
- UL Listed
- Item
- Wall Mount
- Color
- Black
Dimensions
- Depth
- 4.10 in
- Height
- 32.50 in
- Width
- 19.50 in
Description
CHIEFS CONNEXSYS VIDEO WALL MOUNTING SYSTEM SOLVES COMMON VIDEO WALL CHALLENGESOF SPEED, ALIGNMENT, SERVICEABILITY AND RIGIDITY. THE CONNEXSYS VIDEO WALL MOUNT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.