Zoro Homepage

S1 Knock Down Rack, 20U, 28" D

  • Mfr # NS1F2028

  • Zoro # G5556188


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19.3 in
Overall Depth
28 in
Material
Steel
Color
Black
Features
Leveling Feet, Vented Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1F2028
Zoro #
G5556188
UPC #
670429371175
Country of Origin
United States

Dimensions

Overall Width
19.3 in
Overall Depth
28 in
Overall Height
42.4 in

Details

Item
Rack Frame
Material
Steel
Color
Black
Features
Leveling Feet, Vented Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.