Zoro Homepage

S1 Knock Down Rack, 36U, 28" D

  • Mfr # NS1F3628

  • Zoro # G5514416


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Width
19.3"
Depth
28"
Height
70.4"
Features
Vented Bottom, Leveling Feet
Product Type
Rack Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1F3628
Zoro #
G5514416
UPC #
670429371212
Country of Origin
United States

Dimensions

Width
19.3"
Depth
28"
Height
70.4"

Details

Features
Vented Bottom, Leveling Feet
Product Type
Rack Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.