Zoro Homepage

S1 Knock Down Rack, 41U, 23" D

  • Mfr # NS1F4123

  • Zoro # G5553835


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19.3 in
Overall Depth
23 in
Material
Steel
Color
Black
Features
Vented Bottom, Leveling Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1F4123
Zoro #
G5553835
UPC #
670429371229
Country of Origin
United States

Dimensions

Overall Width
19.3 in
Overall Depth
23 in
Overall Height
84.4 in

Details

Item
Rack Frame
Material
Steel
Color
Black
Features
Vented Bottom, Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.