Zoro Homepage

S1 Shelf, 23" Deep

  • Mfr # NAS1S23

  • Zoro # G5554395


product price: $62.69
/ea

Key Features

Overall Depth
22.4 in
Overall Height
1.8 in
Material
Steel
Color
Black
Features
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1S23
Zoro #
G5554395
UPC #
670429371489
Country of Origin
United States

Dimensions

Overall Depth
22.4 in
Overall Height
1.8 in

Details

Item
Rack Shelf
Material
Steel
Color
Black
Features
Heavy Duty

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.