Zoro Homepage

S2S 19In Kbd 8.25In Mouse Tray

  • Mfr # KRA232PB

  • Zoro # G2242621


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Diameter
1.90 in
Depth
1.69 in
Package Contents
Thin Client PC Mounting Accessory, Pole Mount Hook & Loop Straps
Product Type
Pole Mount
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA232PB
Zoro #
G2242621
UPC #
841872173399
Country of Origin
United States

Dimensions

Diameter
1.90 in
Depth
1.69 in
Height
7.99 in
Width
7.99 in

Details

Package Contents
Thin Client PC Mounting Accessory, Pole Mount Hook & Loop Straps
Product Type
Pole Mount
VESA Mount Compatible
Yes
Features
Hook & Loop Fastener
Color
Black
Device Supported
Computer, Display, Thin Client

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.