
Samsung 460Ut 2X2 Array Wall M
Mfr # PSMH2124
Zoro # G7158838
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Height
44.7"
Width
70.5"
Features
Lateral Adjustment, Quick Release Mechanism
Depth
2"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSMH2124
Zoro #
G7158838
UPC #
-
Country of Origin
Unknown
Dimensions
Height
44.7"
Width
70.5"
Depth
2"
Details
Features
Lateral Adjustment, Quick Release Mechanism
Color
Black
Product Type
Wall Mount
Compatibility
LCD, Plasma, TV
Device Supported
Flat Panel Display
Maximum Load Capacity
300 lb
Product Series
PSM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.