Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samsung 46Omnd Ceiling

  • Mfr # PSMO2086

  • Zoro # G2240503


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Wall Mount
Compatibility
Samsung OH46F Outdoor Signage Display
Device Supported
Flat Panel Display
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMO2086
Zoro #
G2240503
UPC #
841872171593
Country of Origin
United States

Details

Color
Black
Product Type
Wall Mount
Compatibility
Samsung OH46F Outdoor Signage Display
Device Supported
Flat Panel Display
Number of Displays Supported
1
Product Series
PSMO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.