Zoro Homepage

Samsung 55Omd Bolt-Down Stand

  • Mfr # PSMO2085

  • Zoro # G2237764


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Samsung OH55F Outdoor Signage Display
Series
PSMO
Device Supported
Flat Panel Display
Product Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMO2085
Zoro #
G2237764
UPC #
841872171548
Country of Origin
United States

Details

Color
Black
Compatibility
Samsung OH55F Outdoor Signage Display
Series
PSMO
Device Supported
Flat Panel Display
Product Type
Wall Mount
Number of Displays Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.