Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samsung 55Omd Ceiling

  • Mfr # PST2000B

  • Zoro # G2240284


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Product Type
Wall Mount
Compatibility
Extra Large Flat Panel Display
Maximum Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST2000B
Zoro #
G2240284
UPC #
841872043395
Country of Origin
United States

Details

Material
Steel
Color
Black
Product Type
Wall Mount
Compatibility
Extra Large Flat Panel Display
Maximum Load Capacity
200 lb
Product Line
Fusion
Certifications & Standards
UL
Package Contents
Fusion PST Fixed Wall Mount Includes:1 x Plasma Static Mount2 x Flag Extender2 x Phillips Machine Screw, 10-24 x ½"2 x Thin Nylock Nut, 10-24
Product Series
PST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.