Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samsung Flip2 Vesa Shift Brack

  • Mfr # FHB5164

  • Zoro # G200687855


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Samsung Flip 2 Interactive Display
Features
Rotate, Landscape/Portrait Mounting
Series
FHB
Includes
FHB5164 Fusion Vesa Shift Bracket for the 65" Samsung Flip2, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHB5164
Zoro #
G200687855
UPC #
841872175416
Country of Origin
United States

Dimensions

Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in

Details

Item
Mounting Bracket
Color
Black
For Use With
Samsung Flip 2 Interactive Display
Features
Rotate, Landscape/Portrait Mounting
Series
FHB
Includes
FHB5164 Fusion Vesa Shift Bracket for the 65" Samsung Flip2, Hardware
Mounting Pattern
400 x 400, 300 x 300
VESA Mount Compatible
Yes
Mount Pattern
Universal
Device Supported
Interactive Display
Compatibility
Samsung Flip 2 Interactive Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.