Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAMSUNG KIOSK WALL MOUNT

  • Mfr # SKM24AW

  • Zoro # G412085821


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
9.5 in
Width
11.5 in
For Use With
Samsung KM24A Kiosk
Load Capacity
35.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKM24AW
Zoro #
G412085821
UPC #
-
Country of Origin
China

Dimensions

Height
9.5 in
Width
11.5 in
Depth
5.2 in

Details

Item
Wall Mount
Color
White
For Use With
Samsung KM24A Kiosk
Load Capacity
35.05 lb
Features
Cable Management, Storage Space
Mount Profile
Fixed
Application
Stand, Counter, Wall
Device Supported
Kiosk
Compatibility
Samsung KM24A Kiosk

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.