Zoro Homepage

Sanyo Plc-Xt10, Plc-Xt15 Eiki, RPA140

  • Mfr # RPA140

  • Zoro # G6178987


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.3"
Material
Steel
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA140
Zoro #
G6178987
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Color
Black
Item
Projector Screen
Material
Steel
Product Type
Ceiling Mount
Compatibility
CHRISTIE LX32 Projector, BOXLIGHT MP-56t Projector, EIKI Projectors: LC-XG100, LC-XG110, LC-XG200, LC-XG210, SANYO Projectors: PLC-XT10, PLC-XT11, PLC-XT15, PLC-XT16, Philips Projectors: PXG 30 Series, LC-1341, LC-1345

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.