Zoro Homepage

Sanyo Plc-Xu86, Eiki Lc-Xb27, RPA146

  • Mfr # RPA146

  • Zoro # G6196347


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.5"
Material
Steel
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA146
Zoro #
G6196347
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.5"
Depth
5.5"

Details

Color
Black
Item
Projector Screen
Material
Steel
Features
Cable Management
Product Type
Ceiling Mount
Compatibility
Sanyo PLC-XU86 Projector, EIKI LC-XB27N Projector
Standards
UL
Maximum Load Capacity
50 lb
Device Supported
Projector

Description

This CHIEF brand ceiling mount is designed for Sanyo Plc-Xu86, Eiki Lc-Xb27, and RPA146 projectors. It is made of steel and is black in color. It measures 1.8" in height, 6.5" in width, and 5.5" in depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.