Zoro Homepage

Sanyo Plv-Z1, RPA160

  • Mfr # RPA160

  • Zoro # G6207267


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.7"
Width
6.3"
Material
Steel
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA160
Zoro #
G6207267
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
6.3"
Depth
5.5"

Details

Color
Black
Item
Projector Screen
Material
Steel
Product Type
Ceiling Mount
Compatibility
Projectors: Sanyo PLV-Z1, Boxlight 1HD
Maximum Load Capacity
50 lb
Includes
Standards
UL

Description

This CHIEF brand Sanyo Plv-Z1, RPA160 is a ceiling mount made of steel. It is black in color and measures 1.7" in height, 6.3" in width, and 5.5" in depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.