
Sdr-2 With Blk Anodized Finish
Mfr # SDR-2A
Zoro # G7162173
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
3.5"
Width
17.1"
Material
Aluminum
Mounting
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-2A
Zoro #
G7162173
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.5"
Width
17.1"
Depth
14.6"
Rack Height
2U
Rack Depth
14 in
Details
Item
Rack Drawer
Color
Black
Material
Aluminum
Mounting
Rack-mountable
Assembly
Preassembled
Product Type
Rack Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.