
Sdr-2A With Lock
Mfr # SDR-2A-L
Zoro # G7162182
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Width
17.1"
Load Capacity
30 lb
Material
Aluminum
Mounting
Rack-mountable
Features
Cable Management, Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-2A-L
Zoro #
G7162182
UPC #
-
Country of Origin
Unknown
Dimensions
Width
17.1"
Depth
14.6"
Rack Depth
14 in
Rack Height
2U
Details
Item
Rack Drawer
Color
Brushed Black
Load Capacity
30 lb
Material
Aluminum
Mounting
Rack-mountable
Features
Cable Management, Lockable
Series
SDR
Assembly
Preassembled
Product Type
Rack Drawer
Maximum Load Capacity
30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.