Sdr-3A With Lock
Mfr # SDR-3A-L
Zoro # G7161708
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
15.9"
Load Capacity
30 lb
Material
Aluminum
Mounting
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-3A-L
Zoro #
G7161708
UPC #
-
Country of Origin
Unknown
Dimensions
Width
15.9"
Depth
15"
Rack Height
3U
Rack Depth
14.50 in
Details
Item
Rack Drawer
Color
Black
Load Capacity
30 lb
Material
Aluminum
Mounting
Rack-mountable
Series
SDR
Assembly
Preassembled
Product Type
Rack Drawer
Maximum Load Capacity
30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.