Zoro Homepage

Sdr-3/Black Anodized Finish

  • Mfr # SDR-3A

  • Zoro # G7162444


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
17.1"
Load Capacity
30 lb
Material
Aluminum
Mounting
Rack-mountable
Depth
14.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR-3A
Zoro #
G7162444
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.1"
Depth
14.6"
Rack Height
3U
Rack Depth
14 in

Details

Item
Rack Drawer
Color
Black
Load Capacity
30 lb
Material
Aluminum
Mounting
Rack-mountable
Assembly
Preassembled
Features
Heavy Duty, Lockable
Product Type
Rack Drawer
Maximum Load Capacity
30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.