
Sdr-4 With Lock
Mfr # SDR-4-L
Zoro # G7162322
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
30 lb
Mounting
Rack-mountable
Features
Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-4-L
Zoro #
G7162322
UPC #
-
Country of Origin
Unknown
Dimensions
Rack Height
4U
Rack Depth
14.02 in
Depth
14.6 in
Width
17.1 in
Details
Item
Rack Drawer
Color
Black Powder Coat
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
30 lb
Mounting
Rack-mountable
Features
Lockable
Series
SDR
Assembly
Not Required
Maximum Load Capacity
30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.