Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, Piston 4000 PSI Series, 8 Bore

  • Mfr # SK-781-202

  • Zoro # G616352040


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-781-202
Zoro #
G616352040
UPC #
615986063019
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
8.0 in

Details

Item
Seals

Description

SEAL KIT FOR PISTON 8 BORE, OLD STYLEIncludes:233BN O-RING 755-8000 PISTON SEAL 8 in WR-800-100 WEAR RING

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.