Zoro Homepage

Seal Kit, TC Tie-rod Cylinder: 3 Bore - 1.5 Rod Dia.

  • Mfr # 203029

  • Zoro # G2651088


product price: $42.49
/ea

Key Features

Bore Dia. (In.)
3 in.
Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203029
Zoro #
G2651088
UPC #
615986001349
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3 in.

Details

Weight
0.1 lbs.

Description

The CHIEF TC 2500 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE O-ring ports for easy hookup. The base end clevis has been extended to 2” for greater swing ability. Every CHIEF TC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEF TC is available in bore sizes from 2” to 4” and strokes from 4” to 72”. It has a 2,500 PSI operating range. Painted black, available in custom colors. Designed for double-acting applications only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.