Zoro Homepage

Seal Kit, WT Welded Cylinder: 2 Bore - 1.25 Rod Dia.

  • Mfr # 216800

  • Zoro # G2650351


product price: $34.55
/ea

Key Features

Bore Dia. (In.)
2 in.
Weight
1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216800
Zoro #
G2650351
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 in.

Details

Weight
1 lbs.

Description

The Chief WT is a high quality welded cylinder designed for heavier loads. The rod and base ends are welded cross-tubes with grease zerks. Designed for performance, the Chief WT has a heavy-duty piston as well as a piston stem complete with wear rings to reduce friction. The screw-in gland is removable from the rod end. These Cylinders are ideally suited for construction and agricultural applications, as well as other industries like metal fabricating, waste/recycling and OEM trailer manufacturing. Includes SAE o-ring port hookups on small bores and NPT on large bores. Every Chief WT cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. WT Cylinders have a 3,000 PSI operating range. Painted black. Available in custom colors. (Note: 5Ó, 6Ó and 8Ó bores have an externally mounted retainer ring.) Intended Use: Double-acting applications Piston: Ductile iron with wear ring(s) Gland: Ductile iron, screw-in design with wear ring Tube: Precision honed steel Rod: Ground and polished chromed steel, minimum 75,000 PSI yield Butt Plate: Steel End Mounts: Steel cross-tubes with grease zerk Spacer Tube: Steel on 48Ó stroke and above Gland Seal: Polyurethane U-cup Wiper: Polyurethane Piston Seal: 755 Hallite with wear ring(s) All Other Seals: Selected and designed for Maximum life 2 Bore, 1.25 Rod Dia., Seal Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.