Zoro Homepage

Sec Rpa Elite, Key Option A

  • Mfr # RPMA1

  • Zoro # G6448855


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Includes
RPMA1 Projector Security Mount Includes: (8) Spacers, (4) Washers, (4) Adhesive Washers, (4) Thumbnuts.
Color
Black
Standards
UL
Compatibility
Projectors
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMA1
Zoro #
G6448855
UPC #
841872101910
Country of Origin
United States

Details

Item
Sec Rpa Elite
Includes
RPMA1 Projector Security Mount Includes: (8) Spacers, (4) Washers, (4) Adhesive Washers, (4) Thumbnuts.
Color
Black
Standards
UL
Compatibility
Projectors
Device Supported
Projector
Max. Load Capacity
50 lb
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.