Zoro Homepage

Sec Rpa Elite Key Option B

  • Mfr # RPMB1

  • Zoro # G900687872


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.4"
Width
16.2"
Material
Steel
Features
Locking Mechanism, Anti-theft, Quick Release Mechanism, Adjustable, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPMB1
Zoro #
G900687872
UPC #
841872101927
Country of Origin
United States

Dimensions

Height
3.4"
Width
16.2"
Depth
12.1"

Details

Color
Black
Material
Steel
Features
Locking Mechanism, Anti-theft, Quick Release Mechanism, Adjustable, Cable Management
Product Type
Ceiling Mount
Compatibility
LCD Projector, DLP Projector, CRT Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.