
Sectional Wall Rack/10Spaces-1
Mfr # SWR-10-17
Zoro # G5485113
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Width
22.3"
Depth
20.5"
Height
24.4"
Product Type
Rack Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWR-10-17
Zoro #
G5485113
UPC #
-
Country of Origin
Unknown
Dimensions
Width
22.3"
Depth
20.5"
Height
24.4"
Details
Product Type
Rack Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.