Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Wall Rack/24Spaces-1

  • Mfr # SWR-24-17

  • Zoro # G7158558


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Height
48.9 in
Depth
20.5 in
Width
22.3 in
Product Type
Rack Cabinet
Rack Height
24U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWR-24-17
Zoro #
G7158558
UPC #
-
Country of Origin
Unknown

Dimensions

Height
48.9 in
Depth
20.5 in
Width
22.3 in
Rack Height
24U

Details

Product Type
Rack Cabinet
Product Color
Black
Additional Information
Large square knockout in rear panel as well as plentiful conduit knockouts for cable entry. UL Listed
Product Material
Steel
Product Series
SWR
Product Name
24U, 17" Deep Sectional Wall Rack
Maximum Weight Capacity
300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.