Zoro Homepage

Secure Storage Shelf Acc, PAC735A

  • Mfr # PAC735A

  • Zoro # G7159985


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Cabinet
Overall Height
9 in
Overall Width
19 in
Overall Depth
19 in
Load Capacity
40 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC735A
Zoro #
G7159985
UPC #
841872122410
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
19 in
Overall Depth
19 in
Rack Width
19 in

Details

Type
Rack Cabinet
Item
Secure Storage
Load Capacity
40 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.