SECURE THIN-CLNT PC MNT PL BLK
Mfr # LBM1X3U
Zoro # G412117218
product price: $4,081.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
84.45 in
Maximum Load Capacity
375 lb
Width
36 in
Maximum Screen Size Supported
65 in
Height Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBM1X3U
Zoro #
G412117218
UPC #
-
Country of Origin
United States
Dimensions
Height
84.45 in
Width
36 in
Maximum Screen Size Supported
65 in
Height Adjustable
Yes
Depth
7.50 in
Details
Maximum Load Capacity
375 lb
VESA Mount Standard
100 x 100, 900 x 400
Series
LBM
Item
Display Stand
Color
Black
Form Factor
Freestanding
Product Line
FUSION
Features
Cable Management
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.