Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series Pitch-Adjustable Wall

  • Mfr # FPM4208

  • Zoro # G5490293


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
6.9"
Width
5.6"
For Use With
Small flat panel TV, LCD or monitor
Load Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM4208
Zoro #
G5490293
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.9"
Width
5.6"
Depth
1.5"

Details

Item
Wall Mount
Color
Silver
For Use With
Small flat panel TV, LCD or monitor
Load Capacity
45 lb
Series
FPM
Standards
UL
Includes
FPM4208 Flat Panel Display Wall Mount, 1 x FPM Wall Bracket, 4 x Drywall Anchor, 2 x Wood Screw, 2 x Washer, Flat, 0.25 ID X 0.56 OD
Product Type
Wall Mount
Compatibility
Small flat panel TV, LCD or monitor
Device Supported
Flat Panel Display
Maximum Load Capacity
45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.