
Sfp Ceiling Mount Universal
Mfr # FHP-VB
Zoro # G7164316
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Height
12.2"
Width
8.2"
Product Type
Ceiling Mount
Depth
2.1"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHP-VB
Zoro #
G7164316
UPC #
841872071480
Country of Origin
United States
Dimensions
Height
12.2"
Width
8.2"
Depth
2.1"
Overall Depth
20.60
Overall Width
4
Details
Item
Sfp Ceiling Mount Universal
Product Type
Ceiling Mount
Color
Black
Compatibility
10"-26" Flat Panel Displays
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.