Zoro Homepage

Sfp, Dual Arm, Silver

  • Mfr # FWD110S

  • Zoro # G7159854


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wall Mount
Height
12.2"
Depth
2.2"
Color
Metallic Silver
Width
8.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWD110S
Zoro #
G7159854
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12.2"
Depth
2.2"
Width
8.2"
Overall Depth
2.15
Overall Width
8.18

Details

Item
Sfp
Product Type
Wall Mount
Color
Metallic Silver
Compatibility
FSA-1005 Arm Security Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.