
Sfp Intrfc 50X50Mm Smsng Db10B
Mfr # K1W120SXRH
Zoro # G2239340
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Features
Features,"Environmentally Friendly, TAA Compliant"
Color
Silver
Number of Displays Supported
1
Device Supported
Monitor, All-in-One Computer
Compatibility
Apple Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1W120SXRH
Zoro #
G2239340
UPC #
841872171043
Country of Origin
China
Dimensions
Maximum Screen Size Supported
30 in
Details
Features
Features,"Environmentally Friendly, TAA Compliant"
Color
Silver
Number of Displays Supported
1
Device Supported
Monitor, All-in-One Computer
Compatibility
Apple Monitor
Product Type
Wall Mount
Series
K1W
Maximum Load Capacity
25 lb
Product Line
Kontour
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.