Zoro Homepage

Sfp Universal Pivot Pitch

  • Mfr # FWPVS

  • Zoro # G7159425


product price: $59.99
/ea

Key Features

Height
7.2"
Width
4.7"
Product Type
Wall Mount
Color
Metallic Silver
Depth
2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWPVS
Zoro #
G7159425
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.2"
Width
4.7"
Depth
2.9"
Overall Depth
2.93
Overall Width
4.69

Details

Item
Sfp Universal Pivot Pitch
Product Type
Wall Mount
Color
Metallic Silver
Compatibility
Small Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.