Zoro Homepage

Sharp Xg-H440, Xg-E800U, RPA950

  • Mfr # RPA950

  • Zoro # G6571933


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8"
Width
6.3"
Material
Steel
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA950
Zoro #
G6571933
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Width
6.3"
Depth
5.5"

Details

Color
Black
Item
Projector Screen
Material
Steel
Product Type
Ceiling Mount
Compatibility
Sharp Projectors: XG-1000U, XG-E850U, XG-H440U, XG-E800U, XG-100U, XV-H35, XV-H37, XV-H80, XV-H95UP
Maximum Load Capacity
50 lb
Includes
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes: 1 x Bracket, Ceiling1 x Bracket, Joint1 x Plate, Adjustment12 x Screw, Self-Tapping, Pan Head, (10-24 x 1/2 in), with washer1 x Screw, Set, 5/16 inAllen WrenchSecurity Allen Wrench1 x SLB-950 Mount4 x 1/4 in Flat washer4 x (1/4-20 x ¾ in) Bolts4 x Corner Bracket (steel)6 x Thumb Nuts
Standards
UL
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.