Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf for PRSU toolless installation

  • Mfr # PAC910

  • Zoro # G612101536


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.21 in
Width
18 in
For Use With
Chief PRSU Portable Flat Panel Stand
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC910
Zoro #
G612101536
UPC #
-
Country of Origin
United States

Dimensions

Height
3.21 in
Width
18 in
Depth
12.12 in

Details

Item
Mounting Shelf
Color
Black
For Use With
Chief PRSU Portable Flat Panel Stand
Load Capacity
25 lb
Series
PAC910
Device Supported
Flat Panel Display
Compatibility
Chief PRSU Portable Flat Panel Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.