Zoro Homepage

Short Throw Projector Mo

  • Mfr # WM220AUS

  • Zoro # G6229046


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Mounting Arm
Device Supported
Projector
Maximum Load Capacity
25 lb
Package Contents
1 x Short Throw Wall MountAll Points Locking Hardware4 x Projector Mount Keyed Locking Options (A/B/C/D)4 x (#10-24 x 3/8") Stud2 x (1/4-20 x 1/2") button head security screws4 x (1/4-20 x 3/4") Button Head Security Screw10 x (#8-32 x 1/2") Security Screws1 x 5/32" Allen Key4 x Concrete Anchor4 x (5/16 x 2-1/2") Hex Head Lag Screw6 x 5/16" Washers4 x (1/4-20 x 1-3/4") Phillips Pan Head Screws4 x 1/4-20 Anchor4 x 1/4" Short Throw Wall Mount1 x Wall Bracket2 x Wall Bracket Top Cap10 x (#8-32 x 1/2") Phillips Pan Machine Screws4 x (1/4-20 x 3/8") Phillips Pan Machine Screws4 x (#10-24 x 1-3/8") Phillips Pan Machine Screws1 x 3/16" Allen Key4 x (1/4-20 x 1-1/2") Phillips Pan Machine Screws2 x (1/4-20x 5/8") Hex head bolts2 x Wall Bracket Bottom Cap1 x Wall Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM220AUS
Zoro #
G6229046
UPC #
841872123004
Country of Origin
United States

Details

Color
Silver
Product Type
Mounting Arm
Device Supported
Projector
Maximum Load Capacity
25 lb
Package Contents
1 x Short Throw Wall MountAll Points Locking Hardware4 x Projector Mount Keyed Locking Options (A/B/C/D)4 x (#10-24 x 3/8") Stud2 x (1/4-20 x 1/2") button head security screws4 x (1/4-20 x 3/4") Button Head Security Screw10 x (#8-32 x 1/2") Security Screws1 x 5/32" Allen Key4 x Concrete Anchor4 x (5/16 x 2-1/2") Hex Head Lag Screw6 x 5/16" Washers4 x (1/4-20 x 1-3/4") Phillips Pan Head Screws4 x 1/4-20 Anchor4 x 1/4" Short Throw Wall Mount1 x Wall Bracket2 x Wall Bracket Top Cap10 x (#8-32 x 1/2") Phillips Pan Machine Screws4 x (1/4-20 x 3/8") Phillips Pan Machine Screws4 x (#10-24 x 1-3/8") Phillips Pan Machine Screws1 x 3/16" Allen Key4 x (1/4-20 x 1-1/2") Phillips Pan Machine Screws2 x (1/4-20x 5/8") Hex head bolts2 x Wall Bracket Bottom Cap1 x Wall Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.