Zoro Homepage

Simple Toggle Switch

  • Mfr # ASP401

  • Zoro # G7168568


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
2.8"
Height
4.5"
Color
Aluminum
Product Type
Hard Wire Switch
Switch Type
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP401
Zoro #
G7168568
UPC #
841872002248
Country of Origin
France

Dimensions

Width
2.8"
Height
4.5"
Overall Width
2.8

Details

Item
Simple Toggle Switch
Color
Aluminum
Product Type
Hard Wire Switch
Switch Type
Rocker
Compatibility
Chief Electric Lift
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.