
Single Arm Desk Mount
Mfr # KCS220B
Zoro # G6181446
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27.4 in
Overall Depth
6.4 in
Height
13.5 in
Features
Features,"Leveling System, Cable Management, Tilt, VESA Mount Compatible"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCS220B
Zoro #
G6181446
UPC #
841872044682
Country of Origin
China
Dimensions
Overall Width
27.4 in
Overall Depth
6.4 in
Height
13.5 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
24 in
Details
Item
Single Arm Desk Mount
Features
Features,"Leveling System, Cable Management, Tilt, VESA Mount Compatible"
Color
Black
Series
KCS
Device Supported
Flat Panel Display
Maximum Load Capacity
34 lb
Mounting Type
edge clamp, grommet clamp, grommet thru-bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.