Zoro Homepage
This item is Discontinued.
Chief Single Arm Wall Mnt;Univ JWSUS

Single Arm Wall Mnt;Univ (Discontinued)

  • Mfr # JWSUS
  • Zoro # G2068662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWSUS
Zoro #
G2068662
UPC #
-
Country of Origin
Unknown

Dimensions

Height
11.5"
Width
13.1"
Depth
3.4"

Details

Color
Silver
Product Type
Wall Mount
Compatibility
26-45" Flat Panel Displays

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.