
Single Ceiling Mount;Large;B Lack
Mfr # LCM1U
Zoro # G2058722
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Height
16"
Features
Locking System, Swivel, Tilt, Multiple Viewing Angle
Depth
6.4"
Width
26.8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM1U
Zoro #
G2058722
UPC #
-
Country of Origin
Unknown
Dimensions
Height
16"
Depth
6.4"
Width
26.8"
Overall Depth
6.37
Overall Width
26.81
Details
Item
Single Ceiling Mount
Features
Locking System, Swivel, Tilt, Multiple Viewing Angle
Color
Black
Product Type
Ceiling Mount
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.