
Single Ceiling Mount;Medium;Black
Mfr # MCM1U
Zoro # G8044188
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity (Lb.)
125 lb
Features
Tilt
Standards
UL
Device Supported
Flat Panel Display, Digital Signage Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCM1U
Zoro #
G8044188
UPC #
-
Country of Origin
Unknown
Dimensions
Width
20.79 in
Height
15.91 in
Depth
6.38 in
Details
Item
Ceiling Mount
Color
Black
Load Capacity (Lb.)
125 lb
Features
Tilt
Standards
UL
Device Supported
Flat Panel Display, Digital Signage Display
Mounting Pattern
200 x 100
Compatibility
Insignia - NS39D240A13, NS39E480A13Vizio - E320A1, E320iA2, E390A1, E390VL, E420i, and E420iA1LG Electronics - 42WS50MSB
VESA Mount Compatible
Yes
Series
FUSION
Maximum Load Capacity
125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.