Zoro Homepage

SINGLE DYNAMIC MONITOR ARM BLACK

  • Mfr # DMA1B

  • Zoro # G414903154


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
15 lb
Device Supported
Monitor
Mounting Pattern
75 x 75, 100 x 100
Maximum Screen Size Supported
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMA1B
Zoro #
G414903154
UPC #
841872174914
Country of Origin
China

Dimensions

Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in

Details

Color
Black
Weight Capacity
15 lb
Device Supported
Monitor
Mounting Pattern
75 x 75, 100 x 100
Package Contents
Koncīs Monitor Arm Mount, Single, Black, Rotation Stop, 2-piece Desk Clamp
Maximum Load Capacity
15 lb
Item
Desk Mount
Features
Gas Spring, 180° Rotation, Cable Management, Adjustable Tilt, Ergonomic, Accessory Storage, Centris Tilt; Height Adjustable
Includes
Rotation Stop, 2-piece Desk Clamp.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.