Zoro Homepage

Sliding Drawer - 3 Sp

  • Mfr # SDR-3

  • Zoro # G7162435


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
5.3"
Depth
15"
Compatibility
Raxess Rack
Product Name
SDR-3 Sliding Drawer
Additional Information
14" full extension sliders provide smooth action, Includes electrical knock outs, larger flush mount latch and 13-gauge drawer front, Media partitions available for cassettes, CDs and DVDs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR-3
Zoro #
G7162435
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.3"
Depth
15"

Details

Compatibility
Raxess Rack
Product Name
SDR-3 Sliding Drawer
Additional Information
14" full extension sliders provide smooth action, Includes electrical knock outs, larger flush mount latch and 13-gauge drawer front, Media partitions available for cassettes, CDs and DVDs
Product Color
Black
Product Type
Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.