Zoro Homepage

SMALL THINSTALL SINGLE SWING ARM WALL MOUNT - 10 EXTENSION

  • Mfr # TS110SU

  • Zoro # G514903368


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14"
Overall Depth
1.5"
Height
9.3"
Maximum Screen Size Supported
32"
Maximum Load Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110SU
Zoro #
G514903368
UPC #
841872153698
Country of Origin
China

Dimensions

Overall Width
14"
Overall Depth
1.5"
Height
9.3"
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
10"
Overall Length
10

Details

Item
Mounting Arm
Maximum Load Capacity
35 lb
Mounting Pattern
100 x 100, 7(5) 75, 200 x 100, 200 x 200
Recycled
Yes
VESA Mount Compatible
Yes
Package Contents
(1) Main Assembly(1) Wall Cover(1) 3/16" Allen KeyMounting Hardware
Device Supported
Flat Panel Display
Compatibility
LED TVLCD TVPlasma TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.